Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02-05 KIA 3.5L

  • Mfr # 72210

  • Zoro # G502467612


product price: $13.89
/ea

Key Features

Material
EPDM
Color
Black
Type
Single I.D. Hose
Inside Dia.
1-3/8 in
End 1 Inside Diameter
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72210
Zoro #
G502467612
UPC #
36687417602
Country of Origin
Unknown

Dimensions

Inside Dia.
1-3/8 in
End 1 Inside Diameter
1 3/8 in
Trunk Height
19 in
End 2 Inside Diameter
1 3/8 in

Details

Material
EPDM
Color
Black
Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.