Zoro Homepage

02-05 Kia 3.5L Tension Pulley, 89181

  • Mfr # 89181

  • Zoro # G2656041


product price: $33.85
/ea

Key Features

Material
Polymer
Belt Type
Serpentine
Max Belt Width - Belt Tensioners and Tension Pulleys
06 Rib
Bearing Inner Diameter 1
12 mm
Bearing Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89181
Zoro #
G2656041
UPC #
36687749857
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
06 Rib
Bearing Inner Diameter 1
12 mm
Bearing Width
12 mm

Details

Material
Polymer
Belt Type
Serpentine
Flat
Yes
Number of Bearings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.