Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02-06 Nissan:2.5L

  • Mfr # 72407

  • Zoro # G800623901


product price: $18.55
/ea

Key Features

Finish
Black
Color
Black
Material
EPDM
Inside Dia.
1 5/16",1 5/16"
End 1 Inside Diameter
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72407
Zoro #
G800623901
UPC #
36687775849
Country of Origin
Unknown

Dimensions

Inside Dia.
1 5/16",1 5/16"
End 1 Inside Diameter
1 5/16 in
End 2 Inside Diameter
1 5/16 in
Trunk Height
16 in

Details

Finish
Black
Color
Black
Material
EPDM
Hose Type
Single I.D. Hose
Contains Protective Sleeve
Yes

Description

02-06 Nissan:2.5L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.