Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

02-07 SUBARU 2.0/2.5L

  • Mfr # 72304

  • Zoro # G402151857


product price: $14.95
/ea

Key Features

Material
EPDM
Finish
Black
Color
Black
Inside Dia.
1 15/32",1 15/32"
End 2 Inside Diameter
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72304
Zoro #
G402151857
UPC #
66874958151
Country of Origin
Unknown

Dimensions

Inside Dia.
1 15/32",1 15/32"
End 2 Inside Diameter
1 15/32 in
End 1 Inside Diameter
1 15/32 in
Trunk Height
13-1/2 in

Details

Material
EPDM
Finish
Black
Color
Black
Contains Protective Sleeve
Yes
Hose Type
Single I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.