02-08 Bmw 4.4-4.8-6.0L Tensioner, 89641
Mfr # 89641
Zoro # G8978631
product price: $82.75
/ea
Free Shipping & Returns
Key Features
Type
Automatic
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Belt Type
Serpentine
Number of Pulleys
1
Direction
Clock Wise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89641
Zoro #
G8978631
UPC #
36687822406
Country of Origin
Unknown
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Pulley 1 Width
26 mm
Details
Type
Automatic
Belt Type
Serpentine
Number of Pulleys
1
Direction
Clock Wise
Pulley 1 Flat
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.