Zoro Homepage

02-08 Chevrolet/Gmc 6.6L Poly Rib Belt, 5061420

  • Mfr # 5061420

  • Zoro # G8912667


product price: $51.69
/ea

Key Features

Outside Length
142.57"
Top Width
0.82"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Material
EPDM, Aramid Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5061420
Zoro #
G8912667
UPC #
36687629555
Country of Origin
Unknown

Dimensions

Outside Length
142.57"
Top Width
0.82"
Effective Length
142.01
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Type
Straight Rib
Rib Quantity
6
Outside Circumference
3621.28 mm
Cross Section
K-Section
Maximum Operating Temperature
212 F
Minimum Operating Temperature
-42.7 C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.