03-05 Chev/Oldsmobile/Pontiac 3.4L Heater Hose, 87836
Mfr # 87836
Zoro # G6865657
product price: $17.59
/eaKey Features
Color
Black
Material
EPDM
Inside Dia.
5/8",5/8"
End 2 Inside Diameter
5/8 in
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87836
Zoro #
G6865657
UPC #
36687413147
Country of Origin
Unknown
Dimensions
Inside Dia.
5/8",5/8"
End 2 Inside Diameter
5/8 in
End 1 Inside Diameter
5/8 in
Trunk Height
9 in
Details
Color
Black
Material
EPDM
Hose Type
Single I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.