Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03-05 FORD-MERCURY 3L

  • Mfr # 72336

  • Zoro # G102151607


product price: $70.99
/ea

Key Features

Finish
Black
Color
Black
Material
EPDM
Inside Dia.
1 1/4",1 1/2",5/16"
End 3 Inside Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72336
Zoro #
G102151607
UPC #
36687765918
Country of Origin
Unknown

Dimensions

Inside Dia.
1 1/4",1 1/2",5/16"
End 3 Inside Diameter
5/16 in
End 1 Inside Diameter
1 1/4 in
End 1 Outside Diameter
1 19/32 in
End 2 Inside Diameter
1 1/2 in
Trunk Height
18 1/2 in
End 3 Outside Diameter
5/8 in
End 2 Outside Diameter
1 13/16 in

Details

Finish
Black
Color
Black
Material
EPDM
Contains Protective Sleeve
Yes
Hose Type
Branched Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.