Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

03-07 Dodge V-Ribbed Belt, 5081294

  • Mfr # 5081294

  • Zoro # G8929141


product price: $36.39
/ea

Key Features

Outside Length
130.008"
Top Width
1.1"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5081294
Zoro #
G8929141
UPC #
36687916716
Country of Origin
Unknown

Dimensions

Outside Length
130.008"
Top Width
1.1"
Effective Length
129.449
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Type
Straight Rib
Rib Quantity
8
Outside Circumference
3302.21 mm
Minimum Operating Temperature
-42.7 C
Maximum Operating Temperature
212 F
Cross Section
K-Section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.