03-08 Fleetwood/Ptrblt 10.2/12/8.3L Poly Rib Belt, 5080910
Mfr # 5080910
Zoro # G8923788
product price: $37.85
/eaKey Features
Outside Length
91.56"
Top Width
1.1"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5080910
Zoro #
G8923788
UPC #
36687663849
Country of Origin
Unknown
Dimensions
Outside Length
91.56"
Top Width
1.1"
Effective Length
91
Rib Depth
Standard
Details
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Material
EPDM, Aramid Reinforced
Type
Straight Rib
Outside Circumference
2325.63 mm
Rib Quantity
8
Maximum Operating Temperature
212 F
Minimum Operating Temperature
-42.7 C
Cross Section
K-Section
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.