Zoro Homepage

03-08 Mazda 2.3L Radiator Hose, 72316

  • Mfr # 72316

  • Zoro # G2148952


product price: $26.99
/ea

Key Features

Material
EPDM
Color
Black
Type
Single I.D. Hose
Inside Dia.
1-3/16 in
Contains Protective Sleeve
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72316
Zoro #
G2148952
UPC #
36687663252
Country of Origin
Unknown

Dimensions

Inside Dia.
1-3/16 in
Trunk Height
21 in
End 1 Inside Diameter
1 3/16 in
End 2 Inside Diameter
1 3/16 in

Details

Material
EPDM
Color
Black
Type
Single I.D. Hose
Contains Protective Sleeve
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.