Zoro Homepage

03 Gmc Hd 7.2L V-Ribbed Belt, 5070709

  • Mfr # 5070709

  • Zoro # G8912947


product price: $31.65
/ea

Key Features

Outside Length
71.43"
Top Width
0.96"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Material
EPDM, Aramid Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070709
Zoro #
G8912947
UPC #
36687779052
Country of Origin
Unknown

Dimensions

Outside Length
71.43"
Top Width
0.96"
Effective Length
70.87
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Type
Straight Rib
Outside Circumference
1814.33 mm
Rib Quantity
7
Minimum Operating Temperature
-45 F
Cross Section
K-Section
Maximum Operating Temperature
100 C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.