04-06 Bmw 2.5-3.0L Molded Htr Hose, 88495
Mfr # 88495
Zoro # G9363327
product price: $31.25
/eaKey Features
Material
EPDM
Color
Black
Inside Dia.
7/8",7/8"
End 1 Inside Diameter
7/8 in
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88495
Zoro #
G9363327
UPC #
36687871954
Country of Origin
Unknown
Dimensions
Inside Dia.
7/8",7/8"
End 1 Inside Diameter
7/8 in
End 1 Outside Diameter
1 1/8 in
End 2 Outside Diameter
1 1/8 in
End 2 Inside Diameter
7/8 in
Trunk Height
20 in
Details
Material
EPDM
Color
Black
Hose Type
Single I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.