04-07-10-11 Audi-Porsche-Vw 3.2-3.6-4.2L Belt Tensioner, 89623
Mfr # 89623
Zoro # G8975630
product price:Â $84.69
/ea
Free Shipping & Returns
Key Features
Type
Automatic
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Belt Type
Serpentine
Number of Pulleys
1
Direction
Clock Wise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89623
Zoro #
G8975630
UPC #
36687767790
Country of Origin
Unknown
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Pulley 1 Width
28.8 mm
Details
Type
Automatic
Belt Type
Serpentine
Number of Pulleys
1
Direction
Clock Wise
Pulley 1 Number Of Grooves
7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.