Zoro Homepage

04-07 Ford-Mercury 3.9-4.2L Molded Htr Hose, 88485

  • Mfr # 88485

  • Zoro # G9360719


original price: $30.49
5% off
new price: $28.69
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
3/4",3/4"
End 1 Outside Diameter
1 3/32 in
End 1 Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88485
Zoro #
G9360719
UPC #
36687874276
Country of Origin
Unknown

Dimensions

Inside Dia.
3/4",3/4"
End 1 Outside Diameter
1 3/32 in
End 1 Inside Diameter
3/4 in
End 2 Inside Diameter
3/4 in
Trunk Height
16 in
End 2 Outside Diameter
1 3/32 in

Details

Color
Black
Material
EPDM
Hose Type
Single I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.