04-08 Toyota 1.8L Molded Htr Hose, 86832
Mfr # 86832
Zoro # G9352072
original price: $8.19
3% off
new price: $7.89
/eaKey Features
Color
Black
Material
EPDM
Inside Dia.
5/16",5/16"
End 1 Inside Diameter
5/16 in
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86832
Zoro #
G9352072
UPC #
36687875877
Country of Origin
Unknown
Dimensions
Inside Dia.
5/16",5/16"
End 1 Inside Diameter
5/16 in
End 1 Outside Diameter
19/32 in
End 2 Inside Diameter
5/16 in
End 2 Outside Diameter
19/32 in
Trunk Height
9 in
Details
Color
Black
Material
EPDM
Hose Type
Single I.D. Hose
Contains Protective Sleeve
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.