04-09 Chry/Dodge/Mitsubishi 3.7/4.7L Radiator Hose, 72233
Mfr # 72233
Zoro # G2116183
product price: $15.39
/eaKey Features
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Inside Dia.
End 1: 1-15/32 in; End 2: 1-3/4 in
End 1 Inside Diameter
1 15/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72233
Zoro #
G2116183
UPC #
36687551009
Country of Origin
Unknown
Dimensions
Inside Dia.
End 1: 1-15/32 in; End 2: 1-3/4 in
End 1 Inside Diameter
1 15/32 in
Trunk Height
12-1/2 in
End 2 Inside Diameter
1 3/4 in
Details
Color
Black
Material
EPDM
Type
Dual I.D. Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.