Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

04-11 Cadillac 3.6-4.4-4.6L Belt Tensioner, 89513

  • Mfr # 89513

  • Zoro # G8969647


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Belt Type
Serpentine
Max Belt Width - Belt Tensioners and Tension Pulleys
05 Rib
Groove Quantity
5
Bearing Inner Diameter 1
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89513
Zoro #
G8969647
UPC #
36687783042
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
05 Rib
Bearing Inner Diameter 1
17 mm
Bearing Width
17.5 mm

Details

Material
Steel
Belt Type
Serpentine
Groove Quantity
5
Number of Bearings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.