Zoro Homepage

05-06 FORD-LINCOLN 5.4L

  • Mfr # 72444

  • Zoro # G002151653


product price: $39.65
/ea

Key Features

Material
EPDM
Inside Dia.
31/32",31/32"
Finish
Black
Color
Black
Contains Heat Shield
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72444
Zoro #
G002151653
UPC #
36687749505
Country of Origin
Unknown

Dimensions

Inside Dia.
31/32",31/32"
End 2 Outside Diameter
1 5/16 in
Trunk Height
20 3/4 in
End 2 Inside Diameter
31/32 in
End 1 Outside Diameter
1 5/16 in
End 1 Inside Diameter
31/32 in

Details

Material
EPDM
Finish
Black
Color
Black
Contains Heat Shield
Yes
Hose Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.