Zoro Homepage

05-06 Jeep 2.8L Timing Belt, 95336

  • Mfr # 95336

  • Zoro # G5651909


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Highly Saturated (Acryl) Nitrile
Width
28"
Length
1760 mm
Color
Black
Application
Hi Temp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95336
Zoro #
G5651909
UPC #
36687692573
Country of Origin
Unknown

Dimensions

Width
28"
Length
1760 mm
Top Width
28 mm

Details

Material
Highly Saturated (Acryl) Nitrile
Color
Black
Application
Hi Temp
Tooth Pitch
8.000 mm
Tooth Profile
Round Tooth, With Flat Tip
Number of Teeth
220

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.