Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05-07 Ford 6L Radiator Hose, 72257

  • Mfr # 72257

  • Zoro # G2131881


product price: $39.65
/ea

Key Features

Material
EPDM
Color
Black
Type
Single I.D. Hose
Inside Dia.
2 in
Trunk Height
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72257
Zoro #
G2131881
UPC #
36687535504
Country of Origin
Unknown

Dimensions

Inside Dia.
2 in
Trunk Height
31 in
End 2 Inside Diameter
2 in
End 1 Inside Diameter
2 in

Details

Material
EPDM
Color
Black
Type
Single I.D. Hose
Contains Protective Sleeve
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.