Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05-08 CHRYSLER/DODGE 5.7L

  • Mfr # 72282

  • Zoro # G102151645


product price: $14.49
/ea

Key Features

Color
Black
Finish
Black
Material
EPDM
Inside Dia.
1 7/16",1 23/32"
End 1 Inside Diameter
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72282
Zoro #
G102151645
UPC #
36687529459
Country of Origin
Unknown

Dimensions

Inside Dia.
1 7/16",1 23/32"
End 1 Inside Diameter
1 7/16 in
Trunk Height
11 in
End 2 Inside Diameter
1 23/32 in

Details

Color
Black
Finish
Black
Material
EPDM
Hose Type
Dual I.D. Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.