Zoro Homepage

05-08 TOYOTA 3.5L

  • Mfr # 72321

  • Zoro # G302151469


product price: $14.25
/ea

Key Features

Color
Black
Finish
Black
Material
EPDM
Inside Dia.
1 5/16",1 5/16"
End 2 Inside Diameter
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72321
Zoro #
G302151469
UPC #
36687663320
Country of Origin
Unknown

Dimensions

Inside Dia.
1 5/16",1 5/16"
End 2 Inside Diameter
1 5/16 in
Trunk Height
16 in
End 1 Inside Diameter
1 5/16 in

Details

Color
Black
Finish
Black
Material
EPDM
Hose Type
Single I.D. Hose
Contains Protective Sleeve
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.