Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

05-10 Chevrolet/Gmc 4.3L Radiator Hose, 72270

  • Mfr # 72270

  • Zoro # G2165518


product price: $55.79
/ea

Key Features

Material
EPDM
Color
Black
Type
Branched Hose
Inside Dia.
End 1: 1-1/2 in; End 2: 1-3/4 in; End 3: 1 in
End 1 Inside Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72270
Zoro #
G2165518
UPC #
36687672407
Country of Origin
Unknown

Dimensions

Inside Dia.
End 1: 1-1/2 in; End 2: 1-3/4 in; End 3: 1 in
End 1 Inside Diameter
1 1/2 in
End 3 Inside Diameter
1 in
Trunk Height
21 3/4 in
End 2 Inside Diameter
1 3/4 in

Details

Material
EPDM
Color
Black
Type
Branched Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.