05-14 Ford Pulley, 89566
Mfr # 89566
Zoro # G2662168
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Max Belt Width - Belt Tensioners and Tension Pulleys
10 Rib
Belt Type
Serpentine
Number of Bearings
1
Flat
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89566
Zoro #
G2662168
UPC #
36687915955
Country of Origin
Unknown
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys
10 Rib
Bearing Inner Diameter 1
30 mm
Bearing Inner Diameter 2
11.2 mm
Details
Material
Steel
Belt Type
Serpentine
Number of Bearings
1
Flat
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.