Zoro Homepage

05-17 Nissan Frontier L4 2.5L Pulley, 89571

  • Mfr # 89571

  • Zoro # G2661921


product price: $44.95
/ea

Key Features

Material
Steel
Max Belt Width - Belt Tensioners and Tension Pulleys
06 Rib
Belt Type
Serpentine
Number of Bearings
1
Bearing Width
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89571
Zoro #
G2661921
UPC #
36687917331
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
06 Rib
Bearing Width
12 mm
Bearing Inner Diameter 1
12 mm

Details

Material
Steel
Belt Type
Serpentine
Number of Bearings
1
Flat
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.