06-08 Suzuki Pulley, 89591
Mfr # 89591
Zoro # G2649233
product price: $72.99
/eaKey Features
Material
Steel
Max Belt Width - Belt Tensioners and Tension Pulleys
04 Rib
Belt Type
Serpentine
Bearing Width
12.8 mm
Flat
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89591
Zoro #
G2649233
UPC #
36687926746
Country of Origin
Unknown
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys
04 Rib
Bearing Width
12.8 mm
Details
Material
Steel
Belt Type
Serpentine
Flat
Yes
Number of Bearings
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.