06-09 Buick-Chev-Gmc-Isuzu-Saab 4.2L Heater Hose, 87909

  • Mfr # 87909

  • Zoro # G8548910


original price: $30.59
1% off
new price: $29.99
/ea

Key Features

Material
EPDM
Color
Black
Inside Dia.
3/4",3/4"
Hose Type
Single I.D. Hose
End 1 Outside Diameter
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87909
Zoro #
G8548910
UPC #
36687696861
Country of Origin
Unknown

Dimensions

Inside Dia.
3/4",3/4"
End 1 Outside Diameter
1 1/16 in
End 1 Inside Diameter
3/4 in
End 2 Inside Diameter
3/4 in
End 2 Outside Diameter
1 1/16 in
Trunk Height
9 in

Details

Material
EPDM
Color
Black
Hose Type
Single I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.