06-09 Ford Hd-Internatnal/Navistar 4.5L V-Ribbed Belt, 5081352
Mfr # 5081352
Zoro # G8930788
product price:Â $59.75
/eaKey Features
Outside Length
135.8"
Top Width
1.1"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5081352
Zoro #
G8930788
UPC #
36687871329
Country of Origin
Unknown
Dimensions
Outside Length
135.8"
Top Width
1.1"
Effective Length
135.24
Details
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
Outside Circumference
135.8 in
Rib Quantity
8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.