06-09 Merc Milan L4 2.3L Molded Htr Hose, 88465
Mfr # 88465
Zoro # G9356248
original price: $62.65
2% off
new price: $61.19
/eaKey Features
Color
Black
Material
EPDM
Inside Dia.
3/4",3/4",9/32"
End 1 Inside Diameter
3/4 in
Hose Type
Branched Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88465
Zoro #
G9356248
UPC #
36687908414
Country of Origin
Unknown
Dimensions
Inside Dia.
3/4",3/4",9/32"
End 1 Inside Diameter
3/4 in
End 3 Inside Diameter
9/32 in
End 1 Outside Diameter
31/32 in
End 2 Inside Diameter
3/4 in
Trunk Height
20 1/2 in
End 3 Outside Diameter
9/32 in
End 2 Outside Diameter
5/8 in
Details
Color
Black
Material
EPDM
Hose Type
Branched Hose
Contains Protective Sleeve
Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.