06-10 Kia 2.7L Heater Hose, 87880
Mfr # 87880
Zoro # G6867477
product price: $17.99
/eaKey Features
Material
EPDM
Color
Black
Inside Dia.
5/8",3/4"
End 1 Outside Diameter
15/16 in
Hose Type
Dual I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87880
Zoro #
G6867477
UPC #
36687683519
Country of Origin
Unknown
Dimensions
Inside Dia.
5/8",3/4"
End 1 Outside Diameter
15/16 in
Trunk Height
14 in
End 2 Outside Diameter
1 1/16 in
End 1 Inside Diameter
5/8 in
End 2 Inside Diameter
3/4 in
Details
Material
EPDM
Color
Black
Hose Type
Dual I.D. Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.