Zoro Homepage
This item is Discontinued.
Dayco 06-10 Volkswagen 2.5L Radiator Hose, 72646 72646

06-10 Volkswagen 2.5L Radiator Hose, 72646 (Discontinued)

  • Mfr # 72646
  • Zoro # G2129711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72646
Zoro #
G2129711
UPC #
036687812049
Country of Origin
Unknown

Dimensions

Inside Dia.
1-1/4 in
End 1 Outside Diameter
1 19/32 in
End 2 Outside Diameter
1 19/32 in
Trunk Height
22 1/2 in
End 1 Inside Diameter
1 1/4 in
End 2 Inside Diameter
1 1/4 in

Details

Material
EPDM
Color
Black
Type
Single I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.