Zoro Homepage

06-11 Honda 1.8L Balancer, Pb1678N

  • Mfr # PB1678N

  • Zoro # G4378618


product price: $82.29
/ea
Free Shipping & Returns

Key Features

Overall Width
2.422 in
Ring Width
1.241 in
Timing Marks
Yes
Pulley 1 Outside Diameter
5.985 in
Crank Bore
1.182 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1678N
Zoro #
G4378618
UPC #
9317010013700
Country of Origin
Unknown

Dimensions

Overall Width
2.422 in
Ring Width
1.241 in
Pulley 1 Outside Diameter
5.985 in
Nose Outside Diameter
43.00 mm
Overall Outside Diameter
156.00 mm

Details

Timing Marks
Yes
Crank Bore
1.182 in
Pulley 1 Type
Serpentine
Outer Ring Material
Cast Iron
Pulley 1 Number Of Grooves
7 mm
Number of Integrated Pulleys
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.