Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

06-12 Mazda 2.3-2.5L Tensioner, 89661

  • Mfr # 89661

  • Zoro # G8968938


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Type
Automatic
Pulley Diameter - Belt Tensioners and Tension Pulleys
69 mm
Belt Type
Serpentine
Direction
Counter Clock Wise
Pulley 1 Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89661
Zoro #
G8968938
UPC #
36687837448
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
69 mm
Pulley 1 Width
25 mm

Details

Type
Automatic
Belt Type
Serpentine
Direction
Counter Clock Wise
Pulley 1 Number Of Grooves
6
Number of Pulleys
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.