
06 FORD MERCURY
Mfr # 89692
Zoro # G902156680
product price: $88.15
/ea
Free Shipping & Returns
Key Features
Type
Automatic
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Belt Type
Serpentine
Pulley 1 Number Of Grooves
6
Direction
Counter Clock Wise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89692
Zoro #
G902156680
UPC #
36687912879
Country of Origin
Unknown
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Pulley 1 Width
28.8 mm
Details
Type
Automatic
Belt Type
Serpentine
Pulley 1 Number Of Grooves
6
Direction
Counter Clock Wise
Number of Pulleys
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.