Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07-09 Honda 2.4L Balancer, Pb1679N

  • Mfr # PB1679N

  • Zoro # G4382617


product price: $61.95
/ea

Key Features

Overall Width
1.697 in
Timing Marks
Yes
Overall Outside Diameter
166.00 mm
Number of Integrated Pulleys
1
Ring Width
29.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1679N
Zoro #
G4382617
UPC #
9317010013717
Country of Origin
Unknown

Dimensions

Overall Width
1.697 in
Overall Outside Diameter
166.00 mm
Ring Width
29.60 mm
Pulley 1 Outside Diameter
6.339 in
Nose Outside Diameter
1.693 in

Details

Timing Marks
Yes
Number of Integrated Pulleys
1
Crank Bore
30.00 mm
Outer Ring Material
Cast Iron
Pulley 1 Type
Serpentine
Pulley 1 Number Of Grooves
7 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.