Zoro Homepage

07-09 Lexus 3.5L Radiator Hose, 72498

  • Mfr # 72498

  • Zoro # G2142704


product price: $41.15
/ea

Key Features

Material
EPDM
Color
Black
Type
Branched Hose
Inside Dia.
End 1: 1-5/16 in; End 2: 1-7/16 in; End 3: 3/8 in
End 1 Inside Diameter
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72498
Zoro #
G2142704
UPC #
36687811639
Country of Origin
Unknown

Dimensions

Inside Dia.
End 1: 1-5/16 in; End 2: 1-7/16 in; End 3: 3/8 in
End 1 Inside Diameter
1 5/16 in
End 2 Outside Diameter
1 13/16 in
Trunk Height
19 in
End 2 Inside Diameter
1 7/16 in
End 3 Inside Diameter
3/8 in
End 1 Outside Diameter
1 21/32 in
End 3 Outside Diameter
5/8 in

Details

Material
EPDM
Color
Black
Type
Branched Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.