Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07-10 CHRYSLER-DODGE 3.5L

  • Mfr # 72370

  • Zoro # G802151686


product price: $21.39
/ea

Key Features

Finish
Black
Material
EPDM
Color
Black
Inside Dia.
1 3/8",1 13/16"
Trunk Height
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72370
Zoro #
G802151686
UPC #
36687696441
Country of Origin
Unknown

Dimensions

Inside Dia.
1 3/8",1 13/16"
Trunk Height
13 1/2 in
End 1 Outside Diameter
1 3/4 in
End 2 Inside Diameter
1 13/16 in
End 1 Inside Diameter
1 3/8 in
End 2 Outside Diameter
1 13/16 in

Details

Finish
Black
Material
EPDM
Color
Black
Hose Type
Dual I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.