Zoro Homepage

07-10 FORD-LINCOLN-MAZDA 3.5-3.7L

  • Mfr # 72454

  • Zoro # G802151587


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
EPDM
Finish
Black
Inside Dia.
1 1/2",1 1/2",3/4"
End 1 Outside Diameter
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72454
Zoro #
G802151587
UPC #
36687770189
Country of Origin
Unknown

Dimensions

Inside Dia.
1 1/2",1 1/2",3/4"
End 1 Outside Diameter
1 7/8 in
End 3 Outside Diameter
1 1/16 in
End 2 Inside Diameter
1 1/2 in
Trunk Height
25 in
End 1 Inside Diameter
1 1/2 in
End 3 Inside Diameter
3/4 in
End 2 Outside Diameter
1 7/8 in

Details

Color
Black
Material
EPDM
Finish
Black
Hose Type
Branched Hose
Contains Protective Sleeve
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.