Zoro Homepage

07-11 Bmw 3L Belt Tensioner, 89614

  • Mfr # 89614

  • Zoro # G8972998


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Type
Automatic
Pulley Diameter - Belt Tensioners and Tension Pulleys
pulley1: 70 mm Pulley2: 70mm
Belt Type
Serpentine
Number of Pulleys
2
Pulley 2 Flat
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89614
Zoro #
G8972998
UPC #
36687752857
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
pulley1: 70 mm Pulley2: 70mm
Pulley 1 Width
30 mm
Pulley 2 Width
30 mm

Details

Type
Automatic
Belt Type
Serpentine
Number of Pulleys
2
Pulley 2 Flat
Yes
Direction
Counter Clock Wise
Pulley 1 Flat
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.