Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07-11 Toyota Pulley, 89560

  • Mfr # 89560

  • Zoro # G2660101


product price: $36.29
/ea

Key Features

Material
Steel
Belt Type
Serpentine
Max Belt Width - Belt Tensioners and Tension Pulleys
04 Rib
Groove Quantity
4
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89560
Zoro #
G2660101
UPC #
36687915306
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
04 Rib
Bearing Width
12 mm
Bearing Inner Diameter 1
20 mm

Details

Material
Steel
Belt Type
Serpentine
Groove Quantity
4
Number of Bearings
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.