Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07-12 CHRYSLER-DODGE:2.4L

  • Mfr # 72518

  • Zoro # G802151815


product price: $53.39
/ea

Key Features

Color
Black
Material
EPDM
Finish
Black
Inside Dia.
1 3/8",1 9/16"
End 2 Inside Diameter
1 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72518
Zoro #
G802151815
UPC #
36687776051
Country of Origin
Unknown

Dimensions

Inside Dia.
1 3/8",1 9/16"
End 2 Inside Diameter
1 9/16 in
End 1 Inside Diameter
1 3/8 in
Trunk Height
20 1/2 in

Details

Color
Black
Material
EPDM
Finish
Black
Hose Type
Dual I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.