Shop DAYCO
See all product information
Create Account
07-12 Infiniti-Nissan:2.5-3.5-3.7L Radiator Hose, 72513
- Mfr # 72513
- Zoro # G2102649
product price:Â
$
14.85
/ea
Key Features
Material
EPDM
Color
Black
Type
Single I.D. Hose
Inside Dia.
1-5/16 in
End 2 Inside Diameter
1 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72513
- Zoro #
- G2102649
- UPC #
- 36687776020
- Country of Origin
- Unknown
Dimensions
- Inside Dia.
- 1-5/16 in
- End 2 Inside Diameter
- 1 5/16 in
- Trunk Height
- 14 in
- End 1 Inside Diameter
- 1 5/16 in
Details
- Material
- EPDM
- Color
- Black
- Type
- Single I.D. Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.