Zoro Homepage

07-12 Lexus 4.6-5.0L Tension Pulley, 89537

  • Mfr # 89537

  • Zoro # G2654468


product price: $73.05
/ea

Key Features

Material
Steel
Belt Type
Serpentine
Max Belt Width - Belt Tensioners and Tension Pulleys
06 Rib
Groove Quantity
6
Bearing Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89537
Zoro #
G2654468
UPC #
36687830036
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
06 Rib
Bearing Width
30 mm
Bearing Inner Diameter 1
10.3 mm

Details

Material
Steel
Belt Type
Serpentine
Groove Quantity
6
Number of Bearings
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.