07-12 Mini 1.6 Belt Tensioner, 89644
Mfr # 89644
Zoro # G8976647
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Type
Automatic
Pulley Diameter - Belt Tensioners and Tension Pulleys
65 mm
Belt Type
Serpentine
Pulley 1 Width
25 mm
Direction
Counter Clock Wise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89644
Zoro #
G8976647
UPC #
36687819673
Country of Origin
Unknown
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
65 mm
Pulley 1 Width
25 mm
Details
Type
Automatic
Belt Type
Serpentine
Direction
Counter Clock Wise
Pulley 1 Flat
Yes
Number of Pulleys
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.