Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07-12 Mitsubishi 2.4L Timing Belt, 95341

  • Mfr # 95341

  • Zoro # G5656958


product price: $17.89
/ea

Key Features

Material
Highly Saturated (Acryl) Nitrile
Width
0.52"
Length
20.48 in
Application
Hi Temp/Reinforced Teeth
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95341
Zoro #
G5656958
UPC #
36687769749
Country of Origin
Unknown

Dimensions

Width
0.52"
Length
20.48 in
Top Width
0.52 in

Details

Material
Highly Saturated (Acryl) Nitrile
Application
Hi Temp/Reinforced Teeth
Color
Black
Tooth Profile
Round Tooth, With Grooved Tip
Number of Teeth
65
Timing Marks
Yes
Tooth Pitch
.31496 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.