07-12 Mitsubishi 3L Timing Belt, 95339
Mfr # 95339
Zoro # G5653966
product price: $62.75
/eaKey Features
Material
Highly Saturated Nitrile Rubber
Width
20"
Length
56.38 in
Color
Black
Application
Hi Temp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95339
Zoro #
G5653966
UPC #
36687770776
Country of Origin
Unknown
Dimensions
Width
20"
Length
56.38 in
Top Width
20 mm
Details
Material
Highly Saturated Nitrile Rubber
Color
Black
Application
Hi Temp
Tooth Profile
Round Tooth
Number of Teeth
179
Tooth Pitch
8.000 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.