07-15 Infiniti-Nissan 3.5L Balancer, Pb1682N

  • Mfr # PB1682N

  • Zoro # G4381180


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.296 in
Ring Width
1.182 in
Nose Outside Diameter
1.890 in
Number of Integrated Pulleys
1
Crank Bore
1.260 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1682N
Zoro #
G4381180
UPC #
9317010012130
Country of Origin
Unknown

Dimensions

Overall Width
2.296 in
Ring Width
1.182 in
Nose Outside Diameter
1.890 in
Pulley 1 Outside Diameter
146.00 mm
Overall Outside Diameter
5.945 in

Details

Number of Integrated Pulleys
1
Crank Bore
1.260 in
Pulley 1 Type
Serpentine
Pulley 1 Number Of Grooves
7 mm
Outer Ring Material
Cast Iron
Timing Marks
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.