Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07-16 Acura-Honda 3.5-3.7L Balancer, Pb1713N

  • Mfr # PB1713N

  • Zoro # G4392006


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Overall Width
1.792 in
Outer Ring Material
Cast Iron
Pulley 1 Type
Serpentine
Timing Marks
Yes
Pulley 1 Number Of Grooves
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB1713N
Zoro #
G4392006
UPC #
9317010013809
Country of Origin
Unknown

Dimensions

Overall Width
1.792 in
Pulley 1 Outside Diameter
6.910 in
Ring Width
1.221 in
Overall Outside Diameter
7.087 in

Details

Outer Ring Material
Cast Iron
Pulley 1 Type
Serpentine
Timing Marks
Yes
Pulley 1 Number Of Grooves
6 mm
Crank Bore
1.182 in
Number of Integrated Pulleys
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.