Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07 TROY BILTL

  • Mfr # 5L290

  • Zoro # G802142882


product price: $8.49
/ea

Key Features

Outside Length
29"
Top Width
17"
Pulley Material - Belt Tensioners and Tension Pulleys
Synthetic Rubber Compound
Color
Black
Material
Synthetic Rubber Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L290
Zoro #
G802142882
UPC #
38244089550
Country of Origin
Unknown

Dimensions

Outside Length
29"
Top Width
17"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Synthetic Rubber Compound
Color
Black
Material
Synthetic Rubber Compound
Outside Circumference
29 in
Belt Construction
Wrapped
Angle
40 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.